missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Solid Rubber Stoppers
Offers higher resilience, flexibility and can withstand many chemical agents in normal laboratory use.
Brand: Fisherbrand™ RB075/S
Description
Offers higher resilience, flexibility and can withstand many chemical agents in normal laboratory use.
- Temperature range -40° to +70°C
- Not suitable for use with petroleum oils and hydrocarbon solvents
Specifications
Laboratory use | |
1/Ea. | |
75 mm | |
Rubber | |
75 |
54mm | |
Red | |
85 mm | |
Solid Stopper |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 15
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Solid Rubber Stoppers > Diameter: 75mm
Spot an opportunity for improvement?Share a Content Correction