missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Tamper evident
- DIN50 thread size
- For use with jerrycans
Specifications
Specifications
Description | Original screw cap |
Material | HDPE |
Quantity | 1 |
Thread Size (Metric) | DIN50 |
Closure Color | Red |
Certifications/Compliance | DIN50 |
Product Type | Original Screw Cap |
For Use With (Equipment) | Jerrycans 5 L and 10 L |
Closure Material | HDPE |
Closure Type | Screw Cap |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
25Hours
15Minutes
47Seconds
5
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Tamper Evident Screw Cap >
Spot an opportunity for improvement?Share a Content Correction