Learn More
Sharpsguard™ orange 0.5 Multi-Purpose 0.47L Sharps Container with Needle Remover
Ideal for community healthcare workers. Sharpsguard™ orange 0.5 Multi-Purpose 0.47L Sharps Container with Needle Remover is for disposal of sharps that have not been contaminated with medicinal products.
Brand: Daniels Healthcare DD442NROL
Description
- Fits easily into a bag or glove compartment
- Supplied with lid assembled
- Container for disposal by incineration
- Rigid polypropylene construction and wall thickness
- Offers outstanding protection against penetrating sharps and leaking fluids
- When container is full to the fill line it must be locked and disposed of safely
- All have clear British Standard markings, user instructions and a visible fill line
Specifications
0.47 L | |
Lid | |
200 mm | |
31 x 25 mm (L x W) | |
Ideal for co mmunity healthcare workers and easily fitted into a bag or glove compartment |
BS 7320: 1990, ISO 9002 | |
Orange | |
80 mm | |
Autoclavable | |
Polypropylene |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.