missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Silberbrand™ Eterna Class B Borosillicate Glass Tall Form Measuring Cylinder

Manufactured from Borosilicate Glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ Eterna Class B Borosilicate Glass Tall Form Measuring Cylinder includes an integral spout prevents spillage while hexagonal glass base provides stability. Amber stain graduations allow easy volume assessment with opaque and light-colored liquids.

Brand:  BRAND™ 31962

42.19 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.


 View more versions of this product

Product Code. 10519871

  • £70.85 / Each
Estimated Shipment: 25-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from Borosilicate Glass
  • Complies with DIN EN ISO 4788 standards
  • Calibrated to contain (TC, In)
  • Integral spout prevents spillage while pouring
  • Hexagonal glass base provides stability
  • Amber stain graduations allow easy volume assessment with opaque and light-colored liquids
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Amber stain graduations
To Contain
Round
B
±8 mL
Borosilicate Glass
10 mL
10mL
Hexagonal
Amber
DIN EN ISO 4788
465 mm
Graduated Measuring Cylinder
1000 mL
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

    New Offer
    Save Now
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    33

    Hours

    14

    Minutes

    16

    Seconds

    59
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Silberbrand™ Eterna Class B Borosillicate Glass Tall Form Measuring Cylinder > Capacity: 1000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.