missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Silicon Platinum-cured Tubing
Ideal to use with peristaltic pump due to its higher tear strength and less vulnerability towards splitting or mechanical damage.
Brand: Fisherbrand™ FB50877
Description
- Tube has no smell, taint or reaction with chlorine
- Platinum cured tubing has higher clarity with no yellowing, as experienced with peroxide cured materials
- 60°IRHD ±5°C
- FDA, BGA and WRC approved
- Temperature range: -60°C to 200°C
- Anti-adherent, hydrophobic
- High electrical and ozone resistance
- Less bacteriological build up
- Can be used for food, laboratory, pharmaceutical and medical applications
Specifications
FDA, BGA and WRC approved | |
17 mm | |
For food, laboratory, pharmaceutical and medical applications |
Silicone (Platinum-Cured) | |
2.25 mm | |
Translucent |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 15
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Silicon Platinum-cured Tubing > Size: 12.5 x 17mm
Spot an opportunity for improvement?Share a Content Correction