missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ Soda Lime Glass Culture Test Tubes

Use Soda Glass Cell Culture Test Tubes to analyze cell culture material that are critical to diagnoses and experimentation.

Brand:  DWK Life Sciences A416016000711

48.52 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11823370

  • £59.60 / Pack of 250
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Soda lime glass
  • Round bottom
  • X250
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Round-bottom
160 mm
250 Pack
16 mm
Test Tube
Soda Lime Glass
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    30

    Hours

    12

    Minutes

    10

    Seconds

    25
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble Chase™ Soda Lime Glass Culture Test Tubes > Rimless; Dimensions: 16 dia. x 160mmH

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.