Learn More
Micronova™ Stainless Steel Wire Brush

Durable stainless steel wire brushes with nylon bristles are available in a variety of sizes for cleaning parts, tubing and hard to reach areas.
Brand: Micronova™ BRWM-22512J
Description
Micronova Stainless Steel Wire Brushes are excellent for cleaning valves, tubing, cylinders, narrow chambers and other hard to clean areas. The durable brushes are flexible enough bend through fittings but stiff enough for removing residues. The tapered versions add a level of cleaning versatility.
- Nylon bristle brushes with a stainless steel wire core
- Ideal for valves, tubing, cylinders and narrow chambers
- Flexible to bend through fittings but stiff enough to remove residues
- Tapered versions add cleaning versatility
- Available in a range of diameters from 0.25 to 2 inches
Specifications
J-Shaped Brush | |
Medium Stiffness | |
Stainless Steel Wire with Plastic Grip | |
Tuft End | |
Wire brush^ Flexbrush, flexible inchjinch shaped, stainless steel wire brush on plastic handle with acme connection. | |
Item can be cleaned after use and hung up for optimal drying and sanitation purposes. Flexibility of the head allows users to 'shape' the head for custom cleaning applications | |
White | |
2.25 in. | |
16 x 2.2 x 2.2 in. (40.6 x 5.7 x 5.7 cm) | |
Non-filtered | |
Brushes flex to clean ducting, piping exteriors or vessel interiors. | |
Without Handle | |
12 in. | |
40.6 cm | |
10.2 cm | |
Each brush is individually packaged | |
Standard disinfectants and cleaning solutions | |
9 lb. | |
2.25 in. |
Nylon | |
Yes | |
Acme Thread | |
Non-sterile | |
Autoclavable | |
ISO 9001 Certified Facility; Certificate of Conformance; FDA Approved Materials | |
Store in a dry area, at ambient temperature with ideal air flow. | |
5.72 cm | |
Reusable | |
No | |
STAH or STAEH series handles; FlexBrushTM Covers | |
16 in. | |
4 in. | |
30.4 cm | |
Nylon, Stainless Steel (304), Plastic | |
12/Cs. | |
16 x 10 x 8 in. | |
4.08 kg | |
5.7 cm |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
044014-000 | Certificate of Compliance | 08/07/2024 | BRWM-22512J |
042216-000 | Certificate of Compliance | 08/03/2024 | BRWM-22512J |
042175-000 | Certificate of Compliance | 08/03/2024 | BRWM-22512J |
040817-000 | Certificate of Compliance | 27/11/2023 | BRWM-22512J |
041591-000 | Declaration of Conformity | 04/01/2024 | BRWM-22512J |
Special Offers
-
Multiple Manufacturers
Safety Monthly Promotion
Discover exclusive monthly deals on essential safety products to enhance your lab's protection and compliance.Promo Code: 24258Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.