missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe
GREENER_CHOICE

Pipets have improved optical clarity — high-contrast black markings make volumes easier to read

Brand:  Fisherbrand™ 4331

169.22 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.


 View more versions of this product

Product Code. 11899650

  • £307.00 / Pack of 500
Estimated Shipment: 02-07-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

The high-contrast black markings make the volumes easier to read, for improved optical clarity. Manufactured with optically clear polystyrene for accurate measurement. Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe reduce reading errors and are designed for tissue culture work.

  • Color coded magnifier stripe runs lengthwise along pipet, making meniscus obvious at arm's length — reducing reading errors
  • Sterile and nonwettable pipets
  • Offer a tolerance of ±2% at full volume and have plug-in mouth end
  • 5, 10, 25, and 50mL pipets have ascending and descending graduations
  • Improved tip design on 25 and 50mL pipets increases the effect of surface tension to minimize dripping
  • Color coding on each pipet and on inner bags for multipack pipets make it easy to spot the size needed
  • Each pipet lot is tested for sterility, accuracy and endotoxin level
  • Cotton plugged

Order Info

Inner bags are recyclable LDPE; outer boxes also are recyclable. Individually wrapped pipets are ideal for small-volume use requiring sterility and are available in either a clear, durable all-plastic wrap, or a color-coded paper/plastic wrap for reduced static cling. Bulk pack for larger-volume use permits easy access to several pipets at a time without contaminating unused pipets.

Certifications

Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free

Compliance

Calibrated To Deliver/Blow Out

TRUSTED_SUSTAINABILITY
Specifications

Specifications

To Deliver/Blow Out
Polystyrene
Yes
2.5 mL
±0.1 mL
0.16 oz.
5 mL
Single-use
Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Sterile
0.1 mL
50/Pk., 500/Cs.
Bulk
Blue
Serological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    Days

    0

    Hours

    5

    Minutes

    45

    Seconds

    12

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

  • Multiple Manufacturers
    Explore exclusive monthly deals on essential consumables for unbeatable savings.
    Promo Code: 24222

    Expires2025-03-31

    Days

    0

    Hours

    5

    Minutes

    45

    Seconds

    12
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe > Subdivisions: 0.10mL; Capacity: 5mL; Color: Blue; Bulkpack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.