Learn More
Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers

Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
Brand: Thermo Scientific™ 185PYR
333.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
NOT AVAILABLE IN AMERICA
- Sterilized by gamma irradiation
- Leak-tested in accordance with BS EN 14254 Annexe D
- Labeled with lot numbers for full traceability

Specifications
Container | |
Polystyrene | |
Sterile | |
Leak-tested in accordance with BS EN 14254 Annexe D. Certified endotoxin free to levels <0.01EU/m. | |
Non-Pyrogenic Container | |
77 mm | |
200/Cs. |
Yes | |
Cylindrical | |
100 mL | |
Metal | |
49.5 mm | |
Printed |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M551980 | Certificate of Compliance | 21/03/2025 | 185PYR |
M530580 | Certificate of Compliance | 03/12/2024 | 185PYR |
M485990 | Certificate of Compliance | 03/12/2024 | 185PYR |
M521410 | Certificate of Compliance | 03/12/2024 | 185PYR |
M378740 | Certificate of Compliance | 03/12/2024 | 185PYR |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.