missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Polystyrene Containers, 60mL to 250mL
GREENER_CHOICE

Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.

Brand:  Thermo Scientific™ 185AM

189.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11399123

  • £592.00 / Pack of 200

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.

NOT AVAILABLE IN AMERICA

Features:
  • Aseptically manufactured
  • Leak-tested in accordance with BS EN 14254 Annexe D
  • 125AM, 125BM and 125CM product certified 95kPa-compliant ensuring suitability for sample transport

Note:

For in vitro use only.

Ordering Information:

Product is not available in North America.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Container
Polystyrene
Non-sterile
Leak-tested in accordance with BS EN ISO 6717
49.5 mm
No Label
Yes
Cylindrical
100 mL
Metal
77 mm
200/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberM561070 Certificate TypeCertificate of Compliance Date11/03/2025 Catalog Number185AM
Lot NumberM556330 Certificate TypeCertificate of Compliance Date05/03/2025 Catalog Number185AM
Lot NumberM534040 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number185AM
Lot NumberM433720 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number185AM
Lot NumberM381170 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number185AM
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Sterilin™ Polystyrene Containers, 60mL to 250mL >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.