Learn More
Brady™ Sterilization Indicating Labels
Brady™ Sterilization Indicating Labels are steam sterilization indicating polypropylene labels with preprinted headers that displays STERILIZED when exposed to autoclave conditions.
Brand: Brady™ 149272
Description
- Ideal for use in sample tracking, inventory management, general tracking, and identification of lab materials that require sterilization
- Economical solution for identifying vials, tubes, racks and flasks
- Adheres to stainless steel, glass and polypropylene
- Withstands temperatures from -320.8 to 249.8° F (-196 to 121°C )
Compliance
RoHS directive 2011/65/EU
Specifications
THT-235-7425-2-AC | |
White | |
Polypropylene | |
BradyPrinter i7100;BBP™81 Label Printer;BRADY IP™ Series Label Printer;BRADYPRINTER PR Plus Series Label Printer | |
1 in. |
Acrylic | |
Matte | |
Thermal Transfer | |
2000/Pk. | |
1.5 in. |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.