Learn More
Uvex Super OTG Planet Clear Overspecs

Overspecs that offer excellent eye area protection and fit easily over conventional prescription glasses.
Brand: Uvex 9169295
13.73 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
This model is all about comfortable protective goggles - either with flexible side arms in the uvex super f OTG or with hingeless arms in the uvex super OTG. As overspecs with excellent eye area protection, they also fit easily over conventional prescription glasses, making them perfect for site visitors, for example.
- Classic overspecs for prescription spectacle wearers with an innovative arm concept for a perfect fit and a flat lens that offers a wide field of vision
- Uvex protecting planet - mass-balanced PC lens, frame partially made of bio-based and recycled material, packaging partially made from recycled material
- Robust polycarbonate lens with proven uvex supravision coating technology - permanently anti-fog and scratch-resistant lens
- Metal free
- Frame color: anthracite, jade
- PC lens: clear
- Flexible arms with soft ear-pieces for a comfortable and secure fit without creating pressure points
- Anatomically shaped nose piece for all-day wearer comfort
- Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
- Certification: W 166 FT CE - 2C-1.2 W1 FTKN CE
- UV400 - 100% protection against harmful UV radiation to 400 nm

Specifications
Uncoated | |
Over-the-Glasses Cover Goggles | |
Reusable | |
PVC | |
Classic |
Clear | |
Polycarbonate | |
Polycarbonate | |
UV400 | |
Not Autoclavable |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.