missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Narrow-Necked Square Bottle with Screw Cap
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Description
- HDPE, transparent, shatterproof
- Special labelling area for labels or manual lettering
- Suitable as a disposable bottle
- Leakproof
- With screw cap
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Transparent |
Diameter (Metric) Inner Neck | 17.5 mm |
Includes | Screw cap |
Material | HDPE |
Length (Metric) | 68 mm |
Quantity | 1 |
Width (Metric) | 53 mm |
Thread Size (Metric) | 25 mm |
Closure Included | Yes |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ HDPE Narrow-Necked Square Bottle with Screw Cap >
Spot an opportunity for improvement?Share a Content Correction