missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers

Maximize coolant retention with these benchtop liquid nitrogen containers, which contain inner vessels made of borosilicate.

Brand:  Thermo Scientific™ 2130

411.47 GBP valid until 2025-12-31
Use promo code "24283" to get your promotional price.


 View more versions of this product

Product Code. 13478129

  • £434.16 / Each
Estimated Shipment: 06-10-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Maximize coolant retention with light-weight Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers, which contain inner vessels of borosilicate and are perfect for everyday cryogenic storage use.

Stainless Steel:
  • Durable, corrosion-resistant stainless-steel exterior
  • Carrying handle and vented secure lid

Shallow Wide Mouth:

  • Ideal for use as a cold trap
  • Convenient dish-shaped design perfect for benchtop use with crushed ice and dry ice/alcohol
  • Stainless-steel jacket and cushioned base for years of trouble-free use

Plastic Wide Mouth:

  • Low cost, high efficiency
  • Rugged, shock-absorbing plastic exterior with carry handle
  • “Push-fit” insulated lid, vented to prevent pressure build-up

Enameled Steel:

  • Safe storage of liquefied gases
  • Cushioned base
  • Models 2118-2121 have insulated lids and fold-down carrying handles
  • Ideal for use as a cold trap
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.9 L
Benchtop
135 mm
155 mm
Stainless Steel
Without Lid and Handle
186 mm
4.5 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers > Shallow wide mouth; 1900mL capacity

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.