Learn More
Thermo Scientific™ TOC Certified Containers
Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.
Brand: Thermo Scientific™ SCT-18100/TOC
Description
Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.
Containers:
- Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
- Include Certificate of Analysis
Includes:
- Sampling and storage containers
- Autosampler compatible vials
- Culture tubes
- Low TOC water
Recommended for:
- TOC testing
- USP method 643 testing
- Off-line grab sampling of high purity water
- Storage of validation standards.

Specifications
Clear glass flat bottom tube with closure 18 x 100, Certified <20ppb TOC | |
0.938 in. | |
23.83 mm | |
17 mL | |
Certified <20ppb TOC | |
Glass Tube, Flat Bottom | |
17 mL | |
152.4 mm | |
Tested and certified to contribute < 20 ppb; includes Certificate of Analysis (COA) | |
15-425 |
PTFE/Silicone | |
Clear | |
Glass | |
6 in. | |
200 | |
0.58 oz. | |
Screw Cap | |
200 Cs. | |
TOC Container |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
TOC3342060 | Certificate of Analysis | 05/09/2024 | SCT-18100/TOC |
TOC3039070 | Certificate of Analysis | 02/03/2023 | SCT-18100/TOC |
TOC2343040 | Certificate of Analysis | 16/01/2023 | SCT-18100/TOC |
TOC1362070 | Certificate of Analysis | 24/01/2022 | SCT-18100/TOC |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.