missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Non-sterile Transfer Pipettes, Transparent LDPE
Prevent cross contamination. Fisherbrand™ Non-sterile Transfer Pipets, Transparent LDPE are made of shatterproof, flexible plastic and are designed to replace glass Pasteur pipets. Graduated and non-graduated pipets available in a range of sizes and styles, including jumbo, thin stem and extra long.
Brand: Fisherbrand™ 13449118
Description
- Built-in bulb eliminates the need for plugging, packaging and autoclaving
- Flexible stem bends to sample from narrow or small tubes
- Low affinity surface reduces loss of cells and valuable proteins due to binding
- Soft plastic pipets made of non-toxic low-density polyethylene (LDPE)
- Non-sterile, transparent and fully recyclable
Specifications
LDPE | |
No | |
Jumbo | |
10 mL | |
Transfer Pipet |
18 | |
200 Pack | |
56 μL drop | |
170 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 12
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Water analysis
File size: 7.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Non-sterile Transfer Pipettes, Transparent LDPE > Capacity: 10mL; Drops/mL: 18
Spot an opportunity for improvement?Share a Content Correction