missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS TWIRL’EM Clear Safety Tabs

Clear Safety Tabs can accommodate solid, semi-solid and liquid samples.

Brand:  LABPLAS EPL-5590S

 View more versions of this product

Product Code. 12805032

  • £368.00 / Pack of 1000
Estimated Shipment: 18-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Can accommodate solid, semi-solid and liquid samples.
  • Wide bag opening to facilitate insertion of sample.
  • Available in several sizes to meet all your needs.
  • Guaranteed sterility.
  • RNase, DNase and pyrogen free
Specifications

Specifications

Sample Bag
22 oz.
2 Round Wires
Single-use
Sterile
3 mil
22.86 cm
13.97 cm
Not Autoclavable
650 mL
Clear
LDPE
76.2 μm
9 x 5.5 in.
5.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
LABPLAS TWIRL’EM Clear Safety Tabs > Dimensions: 9 x 5.5 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.