missing translation for 'onlineSavingsMsg'
Learn More

Cytiva VacuCap™ 90 PF Vacuum Filtration Devices

Innovative bottle-top filters for fast vacuum filtration of 100 mL to 5 L of aqueous solutions.

Brand:  Cytiva 4628

227.14 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 17154371

  • £253.00 / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • This product is not approved for use in medical, clinical, surgical or other patient applications
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Supor (Hydrophilic PES)
Sterile
90 mm
0.8/0.2 μm
60 cm2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    22

    Hours

    2

    Minutes

    59

    Seconds

    30
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    53

    Hours

    2

    Minutes

    59

    Seconds

    30
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva VacuCap™ 90 PF Vacuum Filtration Devices > 90 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.