missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass 20mL Scintillation Vials and Urea Caps

Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.

Brand:  DWK Life Sciences 986546

244.21 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.


 View more versions of this product

Product Code. 10458043

  • £375.00 / Pack of 500
Estimated Shipment: 30-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.

  • Chemically inert, suitable for strong solvents and high-purity chemicals
  • Variety of cap liners available to maintain integrity of seal
  • Background counts are consistent and low; ultraviolet transmission is high
  • With screw caps attached to vials

Order Info

O.D. x H: 1.125 x 2.375 in. (28 x 61mm) with cap on; vials are packed in individual cells in five trays of 100 per case

Compliance

Meets ASTM™ E438 Type I, and Class A .

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polyethylene Cone
White
Borosilicate Glass
Offers superior torque retention and excellent sealing characteristics
Cellular Trays
Wheaton
Urea
61 mm
Scintillation Vial
1.1 in.
28 mm
20 mL
2.4 in.
0.67 oz.
20 mL
Screw Cap
ASTM E438, Type I, Class A
22-400
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Days

    9

    Hours

    14

    Minutes

    57

    Seconds

    37
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    55

    Hours

    14

    Minutes

    57

    Seconds

    37
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ Glass 20mL Scintillation Vials and Urea Caps > Urea 22-400 screw cap; PE cone cap liner; With screw caps attached to vials

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.