Learn More
Fisherbrand™ 11mm Snap Ring Glass Vial, Wide Opening, Clear
16.39 GBP valid until 2025-12-31
Use promo code "24355" to get your promotional price.
Description
- 1.5mL
- Snap Ring
- Glass
- Clear
- Universally usable vials for almost all autosamplers, even for those with robotic handling

Specifications
CleanPack | |
11.6 mm | |
1.9 mL | |
Snap Ring | |
<100 μL | |
Flat Bottom | |
100 | |
No |
Clear | |
Glass | |
HPLC | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND11 |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
28Hours
14Minutes
54Seconds
1 -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
59Hours
14Minutes
54Seconds
1New Offer Save Up to 70% -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
28Hours
14Minutes
54Seconds
1
Your input is important to us. Please complete this form to provide feedback related to the content on this product.