Learn More
Fisherbrand™ 13mm PP Screw Seal, Black, Closed Top, 13-425 Thread, Assembled Septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 13 15 0439
191.99 GBP valid until 2025-12-31
Use promo code "24362" to get your promotional price.
Description
- 13mm
- PP
- Screw Cap
- Black
- Pre-assembled caps and septa are convenient and minimize contamination from handling

Specifications
Natural Rubber/TEF | |
13 mm | |
HPLC | |
1.3 mm | |
13 mm |
Black, Red-Orange, Transparent | |
Polypropylene | |
100 | |
Screw Cap | |
13-425 Screw Thread Vials |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85% -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.