Learn More
Thermo Scientific™ Nunc™ 384-Well Polypropylene Sample Processing & Storage Microplates

Save on costs when storing compounds for small volume applications. Plates feature lower binding capacity so proteins or DNA will not bind, allowing for complete sample recovery.
Brand: Thermo Scientific™ 264579
861.39 GBP valid until 2025-05-31
Use promo code "25075" to get your promotional price.
Description
Minimize costs when storing compounds for small volume applications. Thermo Scientific™ 384-Well Conical Bottom Polypropylene Plates feature a lower binding capacity so proteins or DNA will not bind, allowing for complete sample recovery. Withstands temperatures from -80° to +121°C. Offered in a variety of colors for quick identification of your storage plates.
- Conical Wells are for optimal sample recovery
- Square rounded wells minimize wicking (capillary action)
- The variety of colors is for quick identification of storage plates
- Chemical resistant to DMSO

Specifications
No Barcode | |
Standard | |
384-well Polypropylene Sample Processing & Storage Plates | |
Autoclavable | |
Low binding PP | |
Blue | |
ALPS5000, ALPS3000, and ALPS50V Heat Sealers, Automated Liquid Handlers, Multidrop Combi, Centrifuges, Ultralow Freezers, Liquid Handlers | |
120 μL | |
100 μL | |
Non-treated | |
Yes | |
120 | |
120/Cs. | |
Yes | |
ANSI/ SLAS Standard |
Certified RNase and DNase Free. ANSI Compliant. | |
Without Lid | |
16 x 24 | |
120 Cases | |
Nunc | |
384-well plate | |
Polypropylene | |
384 | |
Non-sterile | |
Square, Round Bottom (U-well) | |
Automation Liquid Handlers, Biobanking, Genomics, Sample Prep, NGS, Sequencing, Long and Short Term Storage, Drug Discovery, Vaccine Research, PCR and qPCR sample preparation | |
20 | |
For Research Use Only. Not for use in diagnostic procedures. | |
Certified Quality |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1383913 | Certificate of Compliance | 20/04/2023 | 264579 |
1375911 | Certificate of Compliance | 10/12/2022 | 264579 |
1341564 | Certificate of Compliance | 25/12/2021 | 264579 |
1321685 | Certificate of Compliance | 09/08/2021 | 264579 |
1287313 | Certificate of Compliance | 24/06/2020 | 264579 |
Special Offers
-
Thermo Scientific Matrix
Exclusive Discounts on Storage Solutions: Storage Tubes, Equipment and Accessories
Upgrade your lab with top-quality storage consumables and equipment at unbeatable prices.Promo Code: 25075Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.