missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ Borosilicate Glass 3.3 Reusable Test Tubes

Borosilicate Glass 3.3 Reusable Test Tubes are available in various metric diameters and are DIN 12395 certified.

Brand:  DWK Life Sciences A610016001221

35.37 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11803380

  • £40.25 / Pack of 100
Estimated Shipment: 02-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use Kimble™ Borosilicate Glass 3.3 Reusable Test Tubes in the laboratory. They are available in various metric diameters and are DIN 12395 certified.

  • Available with or without rims
  • Round bottom
  • Autoclavable
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DIN 12395
Thickness: 1.1 to 1.2mm
Borosilicate Glass
Yes
16 mm
Round Bottom
100 mm
100 Pack
Autoclavable
Reusable Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    29

    Hours

    10

    Minutes

    58

    Seconds

    19
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble Chase™ Borosilicate Glass 3.3 Reusable Test Tubes > Rimmed; Dimensions: 16 dia. x 100mmH

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.