Learn More
Pyrex™ Borosilicate Glass Medium Wall Rimmed Test Tubes
Medium walled test tubes with rimmed edgeManufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass and excellent chemical resistance. Pyrex™ Borosilicate Glass Medium Wall Rimmed Test Tubes are ideal for microbiology culture work.
Brand: Pyrex 1620/09M
88.96 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass and excellent chemical resistance. Pyrex™ Borosilicate Glass Medium Wall Rimmed Test Tubes are ideal for microbiology culture work.
- Rimmed medium walls: constructed for optimum performance
- Robust construction: allows use at high temperatures up to 500deg.C
- Conforms to: ISO 4142

Specifications
ISO 4142 | |
100 mm | |
100 Pack | |
16 mm |
14 mL | |
Borosilicate Glass | |
Yes |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
26Hours
9Minutes
11Seconds
47
Your input is important to us. Please complete this form to provide feedback related to the content on this product.