Learn More
BRAND™ Transferpettor™ Pipet Tips
Reusable Positive Displacement Pipet Tips
Brand: BRAND™ 702852
32.63 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- Made of Polyethylene
- Reusable Positive Displacement Pipet Tips
- Compatible to use with BrandTech Transferpettor Positive Displacement Pipettes

Specifications
Autoclavable | |
Polypropylene | |
Transferpette™ | |
16 cm |
Green | |
100 to 500 μL | |
6.2 in. |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
1Hours
11Minutes
26Seconds
56
Your input is important to us. Please complete this form to provide feedback related to the content on this product.