missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Conical Bottom Polypropylene Test Tubes with Screw Cap
For centrifugation and applications that require chemical and thermo resistant vessels.
Brand: Greiner Bio-One 227285
This item is not returnable.
View return policy
Description
- Natural colored tube
- Blue graduations
- White writing area
- With or without support skirt

Specifications
White | |
50 mL | |
Centrifugation and applications that require chemical and thermo resistant vessels. | |
500/Cs. | |
115 mm | |
White Marking Spot | |
Yes |
Natural | |
Polypropylene | |
500 | |
Sterile | |
Conical | |
30 mm | |
Centrifuge Tube |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One Conical Bottom Polypropylene Test Tubes with Screw Cap > Volume: 50mL; White screw cap; Sterile; Without support skirt; 500/Cs.
Spot an opportunity for improvement?Share a Content Correction