missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Test Tubes
Manufactured from polypropylene for excellent thermal, mechanical and chemical resistance. Greiner Bio-One™ CELLSTARTest Tubes are recommended for the storage of chemical and biological samples.
Brand: Greiner Bio-One 210261
This item is not returnable.
View return policy
Description
- Free of detectable DNase, RNase and human DNA
- Non-pyrogenic, non-cytotoxic
- Blue screw cap, blue graduations, and white writing area
- Sterile

Specifications
Blue | |
50 mL | |
For the storage of chemical and biological samples | |
25/Pk. | |
Conical | |
Yes |
Natural | |
Polypropylene | |
25 | |
Sterile | |
30 mm | |
2800 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One CELLSTAR Test Tubes > Capacity: 50mL; 25 Pack
Spot an opportunity for improvement?Share a Content Correction