missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Baffled Polycarbonate Erlenmeyer Flasks with Cap
GREENER_CHOICEBIOPHARMA

Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.

Brand:  Corning™ 431403

457.38 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10445683

  • £560.00 / Pack of 25
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.

  • Made from optically clear polycarbonate
  • Ideal for shaker culture applications
  • Sterilized by gamma radiation and nonpyrogenic
  • RNase- and DNase-free
TRUSTED_SUSTAINABILITY
Specifications

Specifications

33.8 oz.
Polypropylene
43 mm
1 L
For shaker culture applications
Wide Mouth
1/Pk.
Yes
Sterile
Vented
Orange
Top style: Threaded
4.3 cm
Polycarbonate
50 mL
25/Cs.
Single-use
Wide
Baffled
43 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number33724004 Certificate TypeCertificate of Quality Date12/04/2025 Catalog Number431403
Lot Number21424003 Certificate TypeCertificate of Quality Date13/02/2025 Catalog Number431403
Lot Number13024002 Certificate TypeCertificate of Quality Date24/10/2024 Catalog Number431403
Lot Number07023002 Certificate TypeCertificate of Quality Date11/09/2024 Catalog Number431403
Lot Number05924001 Certificate TypeCertificate of Quality Date24/07/2024 Catalog Number431403
Special Offers

Special Offers

  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    15

    Hours

    0

    Minutes

    38

    Seconds

    40
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Baffled Polycarbonate Erlenmeyer Flasks with Cap > Baffled; Vent; 1 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.