missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cell Culture Treated Flasks
Manufactured from optically clear virgin polystyrene for optimum visibility and distortion-free microscopic viewing. Corning™ Cell Culture Treated Flasks are available in a variety of sizes, designs and cap styles to meet laboratory diagnostic needs.
£92.03 - £607.48
Specifications
Closure Material | HDPE |
---|---|
Material | Polystyrene |
For Use With (Application) | For optimal cell attachment |
Includes | Lot numbers for ease in traceability |
Shape | Rectangular |
Product Code | Brand | Capacity (Metric) | Closure Type | Neck Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Type | Neck Style | Price | Quantity & Availability | |||
10226821
|
Corning™
431085 |
750 mL | Phenolic | Angled |
£308.41
Pack of 50 |
In Stock
Log in to see stock. |
|||
10767442
|
Corning™
431079 |
750 mL | Plug Seal | Angled |
£308.41
Pack of 50 |
In Stock
Log in to see stock. |
|||
10288990
|
Corning™
430639 |
70 mL | Vented | Canted |
£301.81
Pack of 200 |
In Stock
Log in to see stock. |
|||
10619151
|
Corning™
430168 |
70 mL | Plug Seal | Canted |
£607.48
Pack of 500 |
In Stock
Log in to see stock. |
|||
10439711
|
Corning™
430823 |
600 mL | Plug Seal | Canted |
£219.15
Pack of 50 |
In Stock
Log in to see stock. |
|||
10585901
|
Corning™
430825 |
600 mL | Vented | Canted |
£244.03
Pack of 50 |
In Stock
Log in to see stock. |
|||
10706872
|
Corning™
430824 |
600 mL | Phenolic | Canted |
£219.15
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
10790113
|
Corning™
430372 |
70 mL | Phenolic | Canted |
£607.48
Pack of 500 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||
10296861
|
Corning™
431080 |
750 mL | Vented | Angled |
£345.49
Pack of 50 |
In Stock
Log in to see stock. |
|||
10586281
|
Corning™
431081 |
1000 mL | Plug Seal | Angled |
£215.67
Pack of 25 |
In Stock
Log in to see stock. |
|||
10144001
|
Corning™
431082 |
1000 mL | Vented | Angled |
£243.25
Pack of 25 |
In Stock
Log in to see stock. |
|||
10176560
|
Corning™
3000 |
900 mL | Phenolic | Canted |
£192.92
Pack of 24 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||
10492371
|
Corning™
430641 |
275 mL | Vent | Canted |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10156861
|
Corning™
430720 |
275 mL | Plug Seal | Canted |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10340361
|
Corning™
3001 |
900 mL | Vent | Canted |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10300361
|
Corning™
3151 |
720 mL | Vent | Straight |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10035230
|
Corning™
3150 |
720 mL | Phenolic Style | Straight |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Stackable, polystyrene
- Cell culture surface treatment promotes cell attachment and growth
- Tested for sterility, toxicity, cell attachment, and growth promotion
- Optically clear surfaces provide distortion-free microscope viewing
- Printed lot number for product traceability
- Sterile and nonpyrogenic
Cap Types
- Phenolic-style screw caps for cultures requiring gas exchange
- Plug seal caps for airtight cultures
- Vent caps to minimize cell culture contamination with gas exchange
- Antitip skirt
- Molded graduations
- Frosted marking areas on both sides
- Support bar across the top
- Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar™-style concentric circle
Specifications
HDPE | |
For optimal cell attachment | |
Rectangular | |
Yes |
Polystyrene | |
Lot numbers for ease in traceability | |
Tissue Culture Treated | |
Sterile |