missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Culture Treated Flasks
GREENER_CHOICEBIOPHARMA

Manufactured from optically clear virgin polystyrene for optimum visibility and distortion-free microscopic viewing. Corning™ Cell Culture Treated Flasks are available in a variety of sizes, designs and cap styles to meet laboratory diagnostic needs.

Brand:  Corning™ 431085

 View more versions of this product

Product Code. 10226821

  • £318.02 / Pack of 50
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stackable, polystyrene
  • Cell culture surface treatment promotes cell attachment and growth
  • Tested for sterility, toxicity, cell attachment, and growth promotion
  • Optically clear surfaces provide distortion-free microscope viewing
  • Printed lot number for product traceability
  • Sterile and nonpyrogenic

Cap Types

  • Phenolic-style screw caps for cultures requiring gas exchange
  • Plug seal caps for airtight cultures
  • Vent caps to minimize cell culture contamination with gas exchange
Canted-neck flasks feature:
  • Antitip skirt
  • Molded graduations
  • Frosted marking areas on both sides
  • Support bar across the top
  • Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar™-style concentric circle

TRUSTED_SUSTAINABILITY
Specifications

Specifications

25.3 oz.
HDPE
Polystyrene
Lot numbers for ease in traceability
Rectangular
Yes
Phenolic
250 mL
Black
750 mL
For optimal cell attachment
Angled
Tissue Culture Treated
Sterile
175 cm2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number26024006 Certificate TypeCertificate of Quality Date19/03/2025 Catalog Number431085
Lot Number21624004 Certificate TypeCertificate of Quality Date09/11/2024 Catalog Number431085
Lot Number11724002 Certificate TypeCertificate of Quality Date07/10/2024 Catalog Number431085
Lot Number26423503 Certificate TypeCertificate of Quality Date15/05/2024 Catalog Number431085
Lot Number18223502 Certificate TypeCertificate of Quality Date22/11/2023 Catalog Number431085
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Cell Culture Treated Flasks > Angled Necks; Culture area: 175cm2; Cap type: Phenolic; Volume: 750mL; 50/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.