Learn More
Thermo Scientific™ Depyrogenated Sterile Empty Vials
Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.
Brand: Thermo Scientific™ ST100-20A
Description
Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.
- Type 1 Borosilicate glass
- Assembled wiht butyl stoppers and aluminum seals
- Suitable for uses where aseptic protocol is required
- Certificate of Sterility & Pyrogen Test included with each lot

Specifications
Amber glass vial pre-assembled with stopper and aluminum crimp seal | |
Amber | |
Glass | |
100 mL | |
50 | |
100 mL | |
Crimp Cap (Assembled) with Stopper | |
50 Cs. | |
Vial | |
Aseptic Protocol |
1.75 in. | |
44.45 mm | |
Sterile | |
3.75 in. | |
3.4 oz. | |
Aluminum | |
95.25 mm | |
Certificates of Sterility and Pyrogen Test | |
20 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.