missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ DiluFlow Elite 1 kg Double Pump
The DiluFlow Elite automatically dilutes a solid sample in seconds with the appropriate weight of diluent, up to a total weight of 1 kg. An ideal solution for preparing samples in the pharmaceutical and cosmetic industries, as well as animal health.
Brand: Interscience™ 503201
This item is not returnable.
View return policy
Description
- Adapted to small volumes, as required in pharmaceutical and cosmetics industries
- Flexibility enables the preparation of the samples in tubes, pots, etc.
- Allows an accurate dilution of all sample types from 1 to 20 g (at 1/10th) with an accuracy of >99%
- Programmable with 24 customizable programs
- Traceability is ensured by a bidirectional LIMS ethernet connection and offers recording of all operations
- Exports the analyses data to printer, USB key, Excel™, Open Office™, CSV and LIMS
- Robotic arm enables you to place the sample safely in the bag without risk of cross contamination
- Widest possible opening for the bag and lowest loading threshold
- With redesigned ergonomics, the ultra-low profile allows optimal comfort of use, especially under a laminar flow hood
- In case of splashing, the drain tray is removable for rinsing and avoids tedious cleaning
- GL45 (3.2 mm) per pump
Specifications
>99% | |
Autoclavable | |
Fast, Standard, Accurate | |
Diluting Samples | |
>99% | |
37 x 42.1 x 37.7 cm | |
60 W |
Gravimetric Dilutor | |
ISO 7218, ISO 6887 | |
20 to 1000 mL | |
Drip Tray 400, 1 or 2 Pumps, Protection for Distribution Nozzle, Distribution Assembly, USB Key, USB Cable, Power Cord, BagOpen 400 for Dilutor, User Manual, Conformity Certificate/Warranty Card, 10 GeckoGrips, 1 Pk. of Adhesive Putty, Allen Wrench, Blender Bag Samples | |
28.1 mL/sec. | |
100/240 V | |
15 A |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Interscience™ DiluFlow Elite 1 kg Double Pump > DiluFlow Elite Double Pump; Type: Gravimetric dilutor
Spot an opportunity for improvement?Share a Content Correction