Learn More
Falcon™ Round-Bottom Polystyrene Test Tubes



Constructed of optically clear polystyrene for easy viewing of sample. Falcon™ Round-Bottom Polystyrene Tubes are widely used and referenced in laboratory protocols.
Brand: Falcon™ 352017
Description
- Widely used and referenced in laboratory protocols
- Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352008 nonsterile)
The foundation for consistent research results
- Provide reliable containment of laboratory fluid samples
- Polystyrene tubes are best suited for procedures requiring high optical clarity
- Medical-style packaging materials
- 1,400 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
- Tube dimensions and volumes are approximate

Specifications
Clear | |
14 mL | |
Polystyrene | |
Bag of 125, 1000/Cs. | |
No | |
Not Included |
1400 x G | |
100 mm | |
Single-use | |
Sterile | |
17 mm | |
Test Tube |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
19724096 | Certificate of Quality | 05/04/2025 | 352017 |
14124049 | Certificate of Quality | 25/12/2024 | 352017 |
11324070 | Certificate of Quality | 27/07/2024 | 352017 |
24723042 | Certificate of Quality | 13/12/2023 | 352017 |
05424028 | Certificate of Compliance | 23/04/2024 | 352017 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.