Learn More
Fisherbrand™ Flatpack Freezer Boxes
Outlasts carboard alternatives and reduces the chance of mould growth. Fisherbrand™ Flatpack Freezer Boxes can freeze and thaw multiple times without a problem.
Brand: Fisherbrand™ HS120390
Description
- Cryoboxes are supplied flat-pack eliminating the hassle of stacking and reduces the amount of space needed for storage
- Boxes fit in standard freezer racks
- Easy to assemble
- Constructed from corrugated polypropylene
- More durable than cardboard boxes
- Not susceptible to moisture
- Significantly reduces the chance of mould
- Dividers included with the boxes
- Store down to temperatures of -80°C
Specifications
Lid | |
Polypropylene | |
Freezer Box | |
Lid and Dividers | |
5 x 5 | |
133 mm | |
75 mm | |
0.99 kg |
Purple | |
Square | |
25 (5 mL Tubes) | |
10 Pack | |
133 x 133 x 75 mm | |
133 mm | |
22.6 mm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.