missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polystyrene 10mL Round-Base Tubes
Manufactured from polystyrene. Gosselin™ Polystyrene 10mL Round-Base Tubes are appropriate for clinical, food, and industrial settings.
Brand: Gosselin TL95-01
This item is not returnable.
View return policy
Description
- Round base
- Polystyrene
- Natural (clear) color
- Safe for food
- Certified EC N°1935/2004, ISO 11137 : Nil

Specifications
CE, IVD, ISO 11137 | |
10 mL | |
For clinical, dairy, environment, industries, microbiology | |
1250 Carton | |
Non-sterile | |
Not Included |
Natural | |
Polystyrene | |
250BG | |
No | |
17.8 mm | |
Test Tube |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Polystyrene 10mL Round-Base Tubes > Nonsterile; Diameter: 15mm; Without closure
Spot an opportunity for improvement?Share a Content Correction