missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Four-way Timer and Clock
Features four timers in one compact unit with 24 hour countdown and count up function. Brannan™ Four-way Timer and Clock includes a large easy to read LCD display and a 12/24 hour clock. Supplied with stand, magnetic clip and batteries.
Brand: Brannan™ 28/212/0
This item is not returnable.
View return policy
Description
- 24hr count down and up
- Large, easy to read display
- 12 or 24 hour clock
- Magnetic back, clip and stand
- Dimensions: 75mm x 62mm x 15mm
- LCD dimensions: 50mm x 22mm
- Supplied with 2 x LR44 batteries
Specifications
4 Way Timer and Clock | |
Audible | |
Digital | |
22 x 50 mm | |
75 mm | |
62 mm | |
Stand, magnetic clip, batteries | |
CE EMC, RoHS, WEEE |
24 hr. countdown timer, 12/24 hr. clock | |
±60sec./month | |
LR44 | |
75 x 15 x 62 mm | |
15 mm | |
61 g | |
1 Each |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brannan™ Four-way Timer and Clock > Display Dimensions: 22 x 50mm; Weight: 61g
Spot an opportunity for improvement?Share a Content Correction