missing translation for 'onlineSavingsMsg'
Learn More
BRAND™ Low Form Borosilicate Glass Beakers Product Code.: 10090091
In Stock
to see stock.
Add to basket

BRAND™ Low Form Borosilicate Glass Beakers

Product Code. 10090091 Shop All Brand Products
150 mL
Click to view available options
Capacity (Metric):
25 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
3000 mL

Product Code. 10090091

Brand: BRAND™ 91229

In Stock
to see stock.
Edge
Add to basket
Add to basket

Borosilicate glass construction. Squat form offers stability low risk of spillage.

  • Borisilicate glass construction (Boro 3.3)
  • Conforms to DIN 12331 / ISO 3819 standards
  • Includes graduations in white
  • Integrated spout provides easy, spill-proof pouring
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 60 mm
Capacity (Metric) 150 mL
Material Borosilicate Glass
Height (Metric) 80 mm
Includes Integrated Spout
Quantity 10
Graduated Yes
Certifications/Compliance ISO 3819, DIN 12331
Style Low Form
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    25

    Hours

    5

    Minutes

    52

    Seconds

    44
  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Low Form Borosilicate Glass Beakers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.