Learn More
Eppendorf™ Tube Racks

Optimize workflow with Eppendorf™ Tube Racks that are ideal for sample processing, transport, and short- to mid-term sample storage.
Brand: Eppendorf™ 0030119800
43.75 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Stackable within one rack format and also between all rack variants; saves laboratory space when not in use
- Non-slip silicone feet and a tilt-proof footprint design ensure safe handling
- Wavelike design: Tube rows are arranged in different heights so that the reaction vessels are easily accessible and clearly identifiable
- Made of polypropylene (PP) for high chemical and physical resistance
- Optimized space-saving dimensions due to perfect tube position-to-footprint arrangement without compromising the tube handling
- High flexibility: holds tubes of different sizes
- Numbered tube positions support fast and easy orientation and error-free handling

Specifications
Test Tube Stand | |
Polypropylene | |
Yes | |
2 Pk. |
PCR Tubes | |
48 | |
0.5 mL Tubes |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
28Hours
3Minutes
38Seconds
19
Your input is important to us. Please complete this form to provide feedback related to the content on this product.