missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mini Shaking Incubator with Flat Mat Platform
Fisherbrand™ Mini Shaking Incubator with Flat Mat Platform is a compact shaking incubator for flasks and tubes.
Brand: Fisherbrand™ H1001-M-E-FIS
2468.23 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Extremely compact
- Touch screen control
- Patented magnetic flask attachment
Specifications
19 mm | |
230 V, 50/60 Hz, 1 A, 200 W | |
1 A | |
CE | |
Aluminum, Polycarbonate, Rubber Platform | |
28 x 41 x 33 cm | |
17 kg | |
11.5 kg | |
Flat rubber may platform | |
0 to 49 hr. Continuous |
30 to 300 rpm | |
5°C to 60°C | |
5 x 500 mL Flasks, plates, and tube racks | |
0.1°C | |
23.5 x 29 cm | |
37 lb. | |
25 lb. | |
Touch | |
Flat Mat | |
2 Years |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Mini Shaking Incubator with Flat Mat Platform > Capacity: 5 x 500 mL
Spot an opportunity for improvement?Share a Content Correction