Learn More
MP Biomedicals™ TeenPrep™ Lysing Matrix D Tubes
TeenPrep™ Lysing Matrix D Tubes contain 1.4 mm zirconium-silicate spheres and are used to grind soft animal and plant tissues, cultured cells and insects/worms.
Brand: MP Biomedicals™ 116913100
422.69 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 80
Additional Details : Weight : 0.28620kg
Description
Lysing Matrix D, 2 mL tubes can be used with FastPrep instruments or similar bead beater. The grinding matrix is chemically inert and will not bind nucleic acids.
- Tube size: 2 mL
- Sample Types: Soft tissues such as brain, liver, kidney, lung and spleen; plant tissues such as leaves, roots and fruits; cultured cells; whole insects; nematodes
- Matrix Composition: 1.4 mm zirconium-silicate spheres
Specifications
1.4 mm Zirconium-silicate Spheres | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
100 x 2 mL Tubes | |
≤200 mg tissue (fresh, frozen, dried, etc.), ≤200 μL of cells suspended in water or isotonic saline solution, ≤100 mg wet weight of tissue culture cells grown in suspension, ≤107 mammalian cells |
Animal Tissues, Plants, Cultured Cells, Insects, Worms | |
FastPrep instruments or other bead beaters | |
Lysing Matrix D | |
Rnase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.