missing translation for 'onlineSavingsMsg'
Learn More

Welch™ MPC 101 Z Vacuum Pump

Use these pumps for chemical duty applications. Welch Ilmvac™ MPC 101 Z Vacuum Pumps use PTFE and other fluorinated plastics for the wetted parts to allow aggressive solvent and acid vapors to be pumped.

Brand:  Welch™ 412522

Product Code. 11876234

  • £1295.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Low weight and excellent ergonomics
  • Proven diaphragm technology offers a double benefit to the user
  • ON/OFF switch and internal protective thermal switch for the motor, mains cable and plug
  • Carry handle
  • Vibration isolating feet
  • MP models come with and exhaust silencer
  • MPC models come with a gas ballast valve
  • analytically pure, oil free vacuum
  • User friendly
  • Light weight, rugged design
  • Designed for permanent operation
  • Maintenance-free drive system and proven long diaphragm life
  • Minimal operation vibration
  • Wide vacuum and flow range to match application
  • Superior chemical resistance (MPC models)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

16.7/18 L/min.
255 mm
60 w
16.7/18 L/min.
147 mm
Vacuum Pump
230 V
230 V
MPC 101 Z
6.5 kg
50/60 Hz
195 mm
<8 mbar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Welch™ MPC 101 Z Vacuum Pump > Depth: 255mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.