Learn More
Thermo Scientific™ Nalgene™ Polycarbonate Baffled Culture Flasks

Increase mixing efficiency with these polycarbonate flasks, an alternative to glass flasks that produce equivalent growth curves with E. coli and S. cerevisiae.
Brand: Thermo Scientific™ 4110-0250
41.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Alert:
Repeated autoclaving may result in some loss of mechanical strength.
Description
Increase mixing efficiency using Thermo Scientific™ Nalgene™ Polycarbonate Baffled Culture Flasks, an alternative to glass flasks that produce equivalent growth curves with E. coli and S. cerevisiae. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.
- Polycarbonate is break-resistant and clear; easy to read graduations help identify liquid level with ease.
- Bottom baffles provide increased mixing, aeration, and gas exchange.
- Flasks are excellent for a variety of lab procedures, including fermentation, cell culture grown and harvesting, and generic engineering procedures.
- 500 and 100mL sizes accept either standard 38mm stainless-steel or plastic closures for versatility.
- Flasks are autoclavable.

Specifications
8.45 oz. | |
250 mL | |
12 | |
Autoclavable | |
Baffled |
Flask Baffled PC 250mL | |
Polycarbonate | |
4 | |
Yes |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1410919 | Certificate of Compliance | 30/08/2024 | 4110-0250 |
1395994 | Certificate of Compliance | 25/01/2024 | 4110-0250 |
1384390 | Certificate of Compliance | 24/05/2023 | 4110-0250 |
1378720 | Certificate of Compliance | 21/02/2023 | 4110-0250 |
1280208 | Certificate of Compliance | 25/03/2020 | 4110-0250 |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.