Learn More
Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks

Hold a full load of test tubes or centrifuge tubes with these polypropylene test tube racks, molded in one piece.
Brand: Thermo Scientific™ 5976-0013
10.55 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.
Description
Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks. Racks are molded in one piece to provide extra strength and durability for room temperature applications.
Features:- Higher specific gravity than water so rack stays submerged in a water bath
- Holds a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm sizes or up to 72 smaller diameter tubes
- Available in four bright colors to help keep samples organized
- Accepts large labels for easy sample identification
Note:
These racks are not autoclavable.

Specifications
Test Tube Rack | |
6 x 12 | |
White | |
Polypropylene | |
Rectangular | |
13mm Tubes | |
20 cm | |
10.2 cm | |
5.7 cm | |
13 mm |
Test Tube Rack Unwire™ Wht PP 13mm | |
Not Autoclavable | |
Tubes (13 mm) | |
72 | |
3 Tiers | |
7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) | |
7.75 in. | |
4 in. | |
2.25 in. | |
13 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1423846 | Certificate of Compliance | 15/03/2025 | 5976-0013 |
1422820 | Certificate of Compliance | 25/02/2025 | 5976-0013 |
1421329 | Certificate of Compliance | 18/01/2025 | 5976-0013 |
1408879 | Certificate of Compliance | 28/06/2024 | 5976-0013 |
1402975 | Certificate of Compliance | 20/03/2024 | 5976-0013 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.