missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes

Perform a variety of applications across a broad range of sizes and styles to suit a variety of experimental needs.

Brand:  Thermo Scientific™ 150350

87.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10508921

  • £188.00 / Pack of 150
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

With wide selections in size and style, Thermo Scientific™ Nunc™ Cell Culture Dishes suit a multitude of experimental needs in your cell culture routine. Perform a variety of applications in dishes with the Nunclon™ Delta surface treatment that promotes maximum adhesion for a broad range of cell types.

Nunc culture dishes with a variety of sizes and designs are made from high quality optically clear polystyrene or Permanox plastic.

  • Top and bottom stacking rings for easier handling and more stable stacking
  • Nunclon Delta treated dishes are optimized for cell attachment
  • Sterilized by gamma irradiation
  • Come with or without air vents for gas exchange
  • The culture dishes with 2 x 2mm grid are ideal for cloning experiments and determination of plating efficiency

Ordering Information:

174926 and 169558 feature 2mm grids

171099 and 150340 for suspension culture - not Nunclon

Includes:

A certificate which assures user of biological performance as well as traceability.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Closure Included
12.5 mL (Well)
Not Gridded
Round
Nunclon Delta
12.5 mL
Airvent
10
Lid with airvent
100 mm
Polystyrene
56.7 sq. cm
Polystyrene
Sterile
Cell Culture Dish
1
150
150/Cs.
15 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number185430 Certificate TypeCertificate of Irradiation Date08/02/2025 Catalog Number150350
Lot Number185430 Certificate TypeCertificate of Compliance Date28/01/2025 Catalog Number150350
Lot Number169469 Certificate TypeCertificate of Compliance Date02/12/2024 Catalog Number150350
Lot Number180756 Certificate TypeCertificate of Compliance Date02/12/2024 Catalog Number150350
Lot Number183454 Certificate TypeCertificate of Compliance Date02/12/2024 Catalog Number150350
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    6

    Hours

    14

    Minutes

    11

    Seconds

    1
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes > 100mm Dish, with Airvent, in resealable bags, 150/cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.