missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Omnifix™-F Solo Single-use Syringes
Made of polypropylene/polystyrene. Omnifix™-F Solo Single-use Syringes include a highly transparent barrel with permanent marking to provide ideal readability. Plunger stopper with double sealing ring provides slow aspiration and injection.
Brand: B Braun™ 9161406V
This item is not returnable.
View return policy
Description
3-piece fine dosage syringe with 0.01mL graduation intervals- Made of polypropylene/polystyrene
- Highly transparent barrel
- Permanent marking, ideal readability
- Safe plunger backstop
- Easy aspiration up to maximum volume
- Plunger stopper with double sealing ring for slow aspiration and injection
- Minimal residual volume
- Latex-free/PVC-free
- Without needle
Specifications
Autoclavable | |
Polypropylene | |
Yes | |
0.01 mL | |
1 mL | |
Sterile |
EN ISO 8537 and EN ISO 7886-1 | |
Centric Luer cone | |
Single-use | |
100/Pk. | |
Yes |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 14
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
B Braun™ Omnifix™-F Solo Single-use Syringes > Volume: 1mL
Spot an opportunity for improvement?Share a Content Correction