Learn More
Buerkle™ LaboPlast™ Plastic Splinter-Proof Titrating Burettes
Allows for precise dosing and exact fine titration with the press button or micro-screw and precise discharge through the discharge jet. Buerkle™ Titrating Burets with Shatter Protection has a plastic sheathing which increases resistance to breaki
Brand: Buerkle™ 9695-3015
91.66 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Burette with splinter-proof sheathing
- Adjusted to Ex
- Burette made of borosilicate glass 3.3
- Shatter-proof, resistant to chemicals
- Sturdy stand
- Precise discharge jet, allowing very fine drops
- Parts in contact with medium: PE, PP, natural rubber, borosilicate glass
- Fast acting burette with Schellbach stripes based on Dr. Schilling's design
- Plastic sheathing which increases resistance to breaking and protects against splinters
- Allows for precise dosing and exact fine titration with the press button or micro-screw and precise discharge through the discharge jet
Specifications
15 mL | |
Plastic-coated Borosilicate Glass | |
Precise Dosing and Exact Fine Titration | |
±0.045 |
520 mm | |
0.1 mL | |
520 mm | |
Titrating Buret |
Videos
-
Buerkle Splinter-proof titrating burette
Your input is important to us. Please complete this form to provide feedback related to the content on this product.