missing translation for 'onlineSavingsMsg'
Learn More

Bollé Safety Tracker Platinum™ Clear Safety Glasses

Ultra-comfortable and technical TRACKER provides protection from all mechanical risks and also chemical risks making it unique in the safety glasses range

Brand:  Bollé Safety TRACPSI

10.89 GBP valid until 2025-06-08
Use promo code "24131" to get your promotional price.


Product Code. 11812731

  • £13.45 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Upper protection
  • Removable foam reinforcement
  • Lower protection
  • Side ventilation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Anti-fog, Scratch-resistant
Safety Spectacles
1 Ea.
Clear
Microfiber pouch
Nylon
Product Suggestions

Product Suggestions

Videos

Videos

  • Bollé Safety - Platinum coating
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Bolle Safety Platinum coating

    • Bollé Safety - Platinum efficiency demonstration
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Bolle Safety Platinum efficiency demonstration

      SDS
      Documents

      Documents

      Specification Sheets

      Certificates
      Special Offers

      Special Offers

      • Multiple Manufacturers
        Save up to 60% on gloves, apparel, and more
        Promo Code: 24131

        Expires2025-06-08

        New Offer
        Shop Now
      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      Bollé Safety Tracker Platinum™ Clear Safety Glasses > Color: Clear

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.