missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Pop-Up Tube Racks
GREENER_CHOICE

Opens and locks in place easily for quick use. Polypropylene Pop-Up Tube Racks provide space saving and compact storage for 15 and/or 50 mL tubes.

Brand:  Fisherbrand™ HS24320B

40.84 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11710634

  • £67.76 / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Alert:

Not recommended for autoclaving.


Description

Description

  • Made from polypropylene
  • Easy to open – easy to close
  • Designed to help organize 15 and 50 mL tubes
  • Imprinted grid aids quick retrieval
  • Stack racks in open or closed position
  • Saves space when racks are not in use
  • Not recommended for cleaning in autoclave
Specifications

Specifications

Imprinted Grid
Not Autoclavable
Tubes (15 mL), Tubes (50 mL), Tubes (17 mm), Tubes (30 mm)
12 and 21
None
Non-sterile
2 Pk.
255 mm
137 mm
2.8 in.
1 kg
Collapsible Tube Rack
Blue
Polypropylene
Rectangular
Yes
15 and 50 mL Tubes
255 x 137 x 72 mm
10 in.
72 mm
17 mm and 30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Pop-Up Tube Racks > Polypropylene Pop-Up Tube Racks; Color: Blue; Holds: Tubes (15 and 50 mL), Tubes (17 and 30 mm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.