Learn More
Brady™ Polypropylene Shut-off For Plug Connections
This Polypropylene Shut-off for Plug Connections is highly effective against the unauthorised or incorrect use of electrical equipment.
Brand: Brady™ 065675
Description
- Specially developed to secure all types of plugs.
Specifications
Plug Lockout | |
Polypropylene | |
Lockout Devices for Plug Connections - Large | |
178 x 117 mm | |
4.61 in. | |
1 Ea. | |
177.8 mm |
Red | |
OSHA 1910.147 | |
75.95 x 177.8 x 117.1 mm | |
Lockout Tagout | |
117.1 mm | |
7 in. |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.