missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Premium Screw Caps
Shop All DWK Life Sciences Products
Click to view available options
Size: GL45
Description
- Compound formulated without colour dye to avoid risk of leaching
- Service temperature limit from –196 °C to +260 °C
- Very high chemical resistance
- High leak tightness through use of PTFE coated silicone seal
- DMF (no. 19757, in conjunction with premium bottle) available upon request
- Typical applications include the pharmaceutical industry, handling of aggressive media, demanding sterilisation processes such as hot air or dry sterilisation and depyrogenation

Specifications
Specifications
Coating | PTFE |
Color | Clear |
Includes | Silicone septa |
Material | Polypropylene |
Quantity | 5Pack |
Temperature Range (Metric) | –196 to 260°C |
Certifications/Compliance | USP |
Height (Metric) | 26 mm |
Product Type | Premium Screw Cap |
For Use With (Equipment) | Premium bottle |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
211157F | Certificate of Compliance | 16/08/2023 | 1088679 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Duran™ Premium Screw Caps >
Spot an opportunity for improvement?Share a Content Correction